Motion
78072750011

NORTON ABRASIVES
78072750011

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
MI ITEM #04154589
MFR #78072750011
List Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072750011

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
MI ITEM #04154589
MFR #78072750011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.71/each for your price

Overview

Mfr description
78072750011 R824 60-Y

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    78072750011
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text