Motion
69957394185

NORTON ABRASIVES
69957394185

Mounted Flap Wheel - Aluminum Oxide, P120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04154592
MFR #69957394185
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957394185

Mounted Flap Wheel - Aluminum Oxide, P120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #04154592
MFR #69957394185

Mfr description
69957394185 R369 P120-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Long Description
    The 69957394185 is a mounted flap wheel constructed with aluminum oxide abrasive material and a P120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 25000 rpm, suitable for fine finishing.
  • Max Rpm
    25000 rpm
  • Package Quantity
    10
  • UPC_NO
    69957394185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)