Motion
66261009182

NORTON ABRASIVES
66261009182

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #04154594
MFR #66261009182
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261009182

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 rpm
MI ITEM #04154594
MFR #66261009182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
66261009182 2" A/O MEDIUM Q/C TS DISC

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Backing Material
    Y-wt. Polyester
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261009182
  • Application
    Blending, Body Panel Surface Repair, Clean and Detail, Contaminant-Free Refinishing, Deburring, Finishing, Floor Sanding, Paint Preparation, Paint Removal, Parting Line Removal, Polishing, Professional Cleaning, Rust Removal, Smoothing, Steel Conditioning, Surface Prep
  • Color
    Maroon
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S
  • Series
    Rapid Prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought