Motion
66261009185

NORTON ABRASIVES
66261009185

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 20000 rpm
MI ITEM #04154595
MFR #66261009185
Your Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261009185

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 20000 rpm
MI ITEM #04154595
MFR #66261009185

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.30/each(List $4.65)

Overview

Mfr description
66261009185 3" A/O MEDIUM Q/C TS DISC MA

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Backing Material
    Y-wt. Polyester
  • Max Rpm
    20000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    25
  • UPC_NO
    66261009185
  • Application
    Blending, Finishing
  • Color
    Maroon
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change Type S
  • Series
    Rapid Prep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text