Motion
AMP220-N03B-RT

SMC CORP OF AMERICA
AMP220-N03B-RT

EXHAUST CLEANER, CLEAN ROOM
MI ITEM #04154610
MFR #AMP220-N03B-RT
List Price$273.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMP220-N03B-RT

EXHAUST CLEANER, CLEAN ROOM
MI ITEM #04154610
MFR #AMP220-N03B-RT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.20/each for your price

Overview

Mfr description
AMP220-N03B-RT EXHAUST CLEANER, CLEAN
  • Exhaust air cleanliness: equivalent to class 100
  • Worry free two stage element construction
  • With indicator function
  • Silencing effect: 40 dB (A) or more
  • Double packaging

Specifications

  • Operating Medium
    Air
  • Country of Origin
    JP
  • Overall Length
  • Flow Rate
    7 scfm
  • Noise Reduction
    40 db
  • Operating Temperature Range
    +41 to +122 °F
  • Overall Width
    76 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought