Motion
HS 315

SKF
HS 315

Adapter Sleeve - 3.6250 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
Mi Item #04154894
MFR #HS 315
Price$328.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HS 315

Adapter Sleeve - 3.6250 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
Mi Item #04154894
MFR #HS 315

Mfr description
HS315 ADAPTER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.86/each

Specifications

Dimensions

  • Bore Diameter
    3.6250 in
  • Overall Length  
    55 mm
  • Thread Size  
    M75x2
  • Weight
    1.63 lbs

Details

  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Product Type
    Adapter Sleeves
  • Series
    HS
  • Taper
    1:12
  • UPC_NO
    7316577010797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)