Motion
UCHP205D1

NTN
UCHP205D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04155311
MFR #UCHP205D1
List Price$173.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP205D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04155311
MFR #UCHP205D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.32/each for your price

Overview

Mfr description
UCHP205D1 BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    4.1250 in
  • Base To Bore Centerline
    80 mm
  • Bearing Number
    UC205D1
  • Housing ID
    HP205D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Overall Height
    4.5000 in
  • Overall Length
    5.5938 in
  • Base Width
    1.9687 in, 50.0 mm
  • Overall Width
    1.9688 in
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Series
    UCHP2
  • Replacement Bearing
    UC205D1
  • UPC_NO
    4547359001457
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Standards Met
    JIS
  • Manufacturer Upc Number
    4547359001457
  • Weight
    2.7 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text