Motion
66253364359

NORTON ABRASIVES
66253364359

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #04155327
MFR #66253364359
Price$941.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364359

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #04155327
MFR #66253364359

Mfr description
66253364359 14X1-1/2X5 32A46HVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$941.77/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1-1/2 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    8 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Minimal Dressing, Grinds Fast And Cool
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Arbor Type
    Recessed
  • Bond Type
    Vitrified
  • For Use With
    Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 05
  • Grade
    Medium
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Specification
    32A46-HVBE
  • Tool Comp
    Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66253364359
  • Wheel Hardness
    H
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)