Motion
23998
Mercury Vapor High Intensity Discharge Light Bulb - 400 W, E39 Base
Mi Item #04155712
MFR #23998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mercury Vapor High Intensity Discharge Light Bulb - 400 W, E39 Base
Mi Item #04155712
MFR #23998

Mfr description
HR400DX33 MERCURY LAMPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    E39
  • Overall Diameter
    4-5/8 in
  • Overall Length
    11.31 in
  • Wattage
    400 W

Details

  • Ansi Ballast Number
    H33
  • Base Type
    Screw
  • Bulb Chemistry
    Mercury Vapor
  • Bulb Life
    20000 hr
  • Bulb Shape
    Candle (CA)
  • Color
    White
  • Color Rendering Index
    50
  • Color Temperature
    3900 K
  • Glass Type
    Frosted
  • Lamp Code
    ED37
  • Light Output
    15800 lm
  • Voltage
    318 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)