Motion
3069X24X24
Male Pipe to Male Pipe Hex Nipple
MI ITEM #04155794
MFR #3069X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Male Pipe Hex Nipple
MI ITEM #04155794
MFR #3069X24X24

Mfr description
3069X24X24 MPTXMPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2 in / 50.8 mm
  • Length
    2.61 in / 66.294 mm
  • Weight
    0.8 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/2-11-1/2
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)