Overview
Mfr description
7238XM14 METRIC PLUG HOLLOW HEX
Specifications
- Adapter TypeInternal Hex Plug
- End 1 StyleMetric
- End 1 SizeM14
- End 1 ThreadM14X1.5
- MaterialSteel
- Manufacturer Catalog
- Weight0.04 lb
- End 1 TypeMale
- Additional DetailsPlugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Harmonization Code8412.90.9015
- Hex Size0.236 in / 5.9944 mm
- Length0.63 in / 16.002 mm
- ShapePlug
- Standards MetPlugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data