Motion
7238XM22
Internal Hex Plug - M22X1.5 Thread, Steel
MI ITEM #04155813
MFR #7238XM22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Plug - M22X1.5 Thread, Steel
MI ITEM #04155813
MFR #7238XM22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7238XM22 METRIC PLUG HOLLOW HEX

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Metric
  • End 1 Size
    22 mm
  • End 1 Thread
    M22X1.5
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.11 lb
  • End 1 Type
    Male
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • Harmonization Code
    8412.90.9015
  • Hex Size
    0.394 in / 10.0076 mm
  • Length
    0.787 in / 19.9898 mm
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought