Motion
5205X06X12
Male JIC to Male Pipe Straight Connector
Mi Item #04155820
MFR #5205X06X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Male Pipe Straight Connector
Mi Item #04155820
MFR #5205X06X12

Mfr description
5205X06X12 MJICXMPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.125 in / 28.575 mm
  • Length
    1.75 in / 44.45 mm
  • Weight
    0.21 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    3/4-14
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)