Overview
Mfr description
5205X06X08 MJICXMPT
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size3/8 in
- End 1 Thread9/16-18
- End 2 StyleNPT
- End 2 Size1/2 in
- End 2 Thread1/2-14
- MaterialSteel
- Manufacturer Catalog
- Length1.69 in / 42.926 mm
- Weight0.13 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.875 in / 22.225 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data