Motion
5229X04
External Hex Plug - 7/16-20 Thread, Steel
Mi Item #04155832
MFR #5229X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Hex Plug - 7/16-20 Thread, Steel
Mi Item #04155832
MFR #5229X04

Mfr description
5229X04 MJIC PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Hex Size
    0.5 in / 12.7 mm
  • Length
    0.8 in / 20.32 mm
  • Weight
    0.029 lb

Details

  • Adapter Type
    Plug
  • Additional Details
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/16-20
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)