Overview
Mfr description
5015X08X12 MJICXFJIC REDUCER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1/2 in
- End 1 Thread3/4-16
- End 2 StyleJIC 37° Flare
- End 2 Size3/4 in
- End 2 Thread1-1/16-12
- MaterialSteel
- Manufacturer Catalog
- Length1.614 in / 40.9956 mm
- Weight0.308 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeMale
- Hex Size1.125 in / 28.575 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data