Motion
0403X04X04
Male JIC Braze Connector
MI ITEM #04155839
MFR #0403X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Braze Connector
MI ITEM #04155839
MFR #0403X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0403X04X04 MJICXWELD

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/16-20
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    0.8 in / 20.32 mm
  • Weight
    0.0242 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.5 in / 12.7 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought