Motion
F3709X02X02X02

World Wide Fittings
F3709X02X02X02

FNPT to FNPT to FNPT Tee
Mi Item #04155845
MFR #F3709X02X02X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3709X02X02X02

FNPT to FNPT to FNPT Tee
Mi Item #04155845
MFR #F3709X02X02X02

Mfr description
F3709X02X02X02 FPT "T"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.56 in / 14.224 mm
  • Weight
    0.08 lb

Details

  • Adapter Type
    Tee Adapters
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • End 2 Type
    Female
  • End 3 Style
    NPT
  • End 3 Thread
    1/8-27
  • End 3 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)