Motion
F5455X24X24
Male JIC to Female Pipe 90° Elb
MI ITEM #04155851
MFR #F5455X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Female Pipe 90° Elb
MI ITEM #04155851
MFR #F5455X24X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5455X24X24 MJICXFPT 90 DEG

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-7/8-12
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/2-11-1/2
  • Manufacturer Catalog
  • Weight
    4.2 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    2.562 in / 65.0748 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought