Motion
F3709X08X08X08

World Wide Fittings
F3709X08X08X08

F3709X08X08X08 FPT "T"
MI ITEM #04155857
MFR #F3709X08X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3709X08X08X08

F3709X08X08X08 FPT "T"
MI ITEM #04155857
MFR #F3709X08X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3709X08X08X08 FPT "T"

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    NPT
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Style
    NPT
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14
  • End 3 Style
    NPT
  • End 3 Size
    1/2 in
  • End 3 Thread
    1/2-14
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • End 2 Type
    NPT
  • End 3 Type
    Female
  • Hex Size
    1.06 in / 26.924 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.464 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought