Motion
F5515X12X16
F5515X12X16 MJICXMORB 90 DEG
MI ITEM #04155864
MFR #F5515X12X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F5515X12X16 MJICXMORB 90 DEG
MI ITEM #04155864
MFR #F5515X12X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    1 in
  • Hex Size
    1.313 in / 33.3502 mm
  • Weight
    0.894 lb

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 1 Type
    Male
  • End 2 Style
    SAE
  • End 2 Thread
    1-5/16-12
  • End 2 Type
    Male Adjustable
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Overview

Mfr description
F5515X12X16 MJICXMORB 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought