Motion
9315X06X06
9315X06X06 MORBXFPT SWVL
MI ITEM #04155871
MFR #9315X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9315X06X06 MORBXFPT SWVL
MI ITEM #04155871
MFR #9315X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9315X06X06 MORBXFPT SWVL

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    NPT Swivel
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.25 in / 31.75 mm
  • Weight
    0.11 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text