Motion
9255X02X04
Female Pipe To Female Pipe Swivel Strt
MI ITEM #04155876
MFR #9255X02X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe To Female Pipe Swivel Strt
MI ITEM #04155876
MFR #9255X02X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.688 in / 17.4752 mm
  • Length
    1.1 in / 27.94 mm
  • Weight
    0.07 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/8-27
  • End 1 Type
    Female
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    1/4-18
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Overview

Mfr description
9255X02X04 FPTXFPT SWVL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought