Motion
9100X08X08
9100X08X08 FJICXMPT
MI ITEM #04155881
MFR #9100X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100X08X08 FJICXMPT
MI ITEM #04155881
MFR #9100X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9100X08X08 FJICXMPT

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPT
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.56 in / 39.624 mm
  • Weight
    0.18 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought