Motion
9205X04X06
Male Pipe To Female Pipe Swivel Straight
MI ITEM #04155883
MFR #9205X04X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe To Female Pipe Swivel Straight
MI ITEM #04155883
MFR #9205X04X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9205X04X06 MPTXFPT SWVL

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1/4-18
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    3/8-18
  • Manufacturer Catalog
  • Length
    1.31 in / 33.274 mm
  • Weight
    0.13 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • Hex Size
    0.813 in / 20.6502 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text