Specifications
Dimensions
- Hex Size1.875 in / 47.625 mm
- Length1.98 in / 50.292 mm
- Weight0.86 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread1-1/4-11-1/2
- End 1 TypeFemale
- End 2 StyleNPT Swivel
- End 2 Thread1-1/4-11-1/2
- End 2 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Overview
Mfr description
9255X20X20 FPTXFPT SWVL