Motion
9100X20X20
9100X20X20 FJICXMPT
Mi Item #04155893
MFR #9100X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100X20X20 FJICXMPT
Mi Item #04155893
MFR #9100X20X20

Mfr description
9100X20X20 FJICXMPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • Hex Size
    1.688 in / 42.8752 mm
  • Length
    2.21 in / 56.134 mm
  • Weight
    0.95 lb

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/4-11-1/2
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    1-5/8-12
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)