Motion
7100033207

3M
7100033207

Coated Sanding & Finishing Belt - 80 Grit, Alumina Zirconia Material, Cloth Backing Material, 18.0000 in Belt Length, 0.2500 in Belt Width
Mi Item #04156059
MFR #7100033207
Price$2.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100033207

Coated Sanding & Finishing Belt - 80 Grit, Alumina Zirconia Material, Cloth Backing Material, 18.0000 in Belt Length, 0.2500 in Belt Width
Mi Item #04156059
MFR #7100033207

Mfr description
30691 1/4"X18"80 YF-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.54/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Overall Length
    18 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Grinding, Deburring, Finishing, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Green
  • Grit Number
    80
  • Manufacturer Stock Number
    60440260614
  • Manufacturer Upc Number
    00051141306919
  • Package Quantity
    200, 50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051141306919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)