Motion
9654
OEM Direct Replacement Motor - 1/20 hp, 1800 rpm, 1 ph, 115/230 V, 33 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
MI ITEM #04156103
MFR #9654
List Price$220.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement Motor - 1/20 hp, 1800 rpm, 1 ph, 115/230 V, 33 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1550 rpm Base, Continuous Duty
MI ITEM #04156103
MFR #9654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.89/each for your price

Overview

Mfr description
9654 1/20 1550 230 3.3 MOTOR

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/20 hp
  • Synchronous Rpm
    1800 rpm
  • Country of Origin
    USA
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    33
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1550 rpm
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    4-pole
  • Description
    FHP, 1/20 HP, P, 33
  • Description Keyword
    1/20 hp
  • Overall Length C Dimension
    5.03 in
  • Frame Material
    Steel
  • Weight
    4.17 lbs
  • Manufacturer Upc Number
    786382010959
  • UPC_NO
    786382010959
  • Manufacturer Product Page
  • Model
    K033WLE1412011B
  • Motor Category
    OEM Direct Replacement Motor
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text