Motion
BB2517DU

GGB BEARINGS
BB2517DU

Flanged Bushing - 25 mm Bore, 28 mm OD, 16.5 mm Length, Lead, PTFE Material
MI ITEM #04156522
MFR #BB2517DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB2517DU

Flanged Bushing - 25 mm Bore, 28 mm OD, 16.5 mm Length, Lead, PTFE Material
MI ITEM #04156522
MFR #BB2517DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB2517DU METAL-POLYMER - DU

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    Lead, PTFE
  • Inside Diameter
    25 mm
  • Overall Length
    16.5 mm
  • Groove Type
    Plain Interior
  • Outside Diameter
    28 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text