Motion
FLNDBN/HC400DDF6B1.X/12V-B7

HYDAC CORP
FLNDBN/HC400DDF6B1.X/12V-B7

02091397 Low Pressure Hydraulic Filter - FLND Series, 400 Size, 6 micron, 105 gpm, Betamicron® (low Collapse), 360 psi Max, Pop-up Indicator - (Auto Reset), 101.5 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #04156596
MFR #FLNDBN/HC400DDF6B1.X/12V-B7
List Price$836.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FLNDBN/HC400DDF6B1.X/12V-B7

02091397 Low Pressure Hydraulic Filter - FLND Series, 400 Size, 6 micron, 105 gpm, Betamicron® (low Collapse), 360 psi Max, Pop-up Indicator - (Auto Reset), 101.5 psi Bypass Cracking Pressure, Fiberglass Element Material
MI ITEM #04156596
MFR #FLNDBN/HC400DDF6B1.X/12V-B7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$836.00/each for your price

Overview

Mfr description
LF ON 160IE20A1.0/0B6
  • Lightweight duplex filter constructed of aluminum.
  • Aluminum alloy is water tolerant - anodization is not required for high water based fluids (HWBF).
  • The filter housings are designed to withstand pressure surges as well as high static pressure loads.
  • The screw-in bowl allows the filter element to be easily removed for replacement or cleaning.
  • A visual (pop-up), electrical, electrical/visual (lamp), or electronic differential type clogging indicator are possible.
  • The standard model is supplied with vent and drain plugs, and also a connection for differential clogging indicator.
  • The pressure is equalized between chambers by raising the change-over lever prior to switching it to the relevant filter side. Thus, the filter contains an integrated equalization valve.
  • CRN Approval Available. (Canadian Registration Number)
  • Bypass versions of FLND filters have the bypass valve located in the filter head.
  • This filter meets the requirements of DIN 24550 as follows: Filter size 0400 with SAE-DN 38 1-1/2” Flange

Specifications

  • Filter Type
    Low Pressure In-Line Duplex
  • Mounting Configuration
    In-line Threaded
  • Series
    FLND
  • Size
    400
  • Filter Rating
    6 micron
  • Maximum Flow Rate
    105 gpm
  • Media Type
    Betamicron® (Low Collapse)
  • Maximum Operating Pressure
    360 psi
  • Indicator Type
    Pop-up Indicator - (Auto Reset)
  • Valve Bypass Cracking Pressure
    102 psi
  • Element Material
    Fiberglass
  • Overall Length
    534 mm
  • Head Material
    Aluminum
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Mounting Hole Type
    4 Mounting Holes
  • Port 1 Size/Type
    SAE 24 (1-7/8–12 UN)
  • Trip Pressure
    72 psid
  • Fatigue Pressure
    360 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F
  • Collapse Rating
    290 psid
  • Burst Pressure
    1450 psi
  • Bowl Material
    Aluminum
  • Bowl Style
    One Piece Bowl
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Weight
    26.50 lbs
  • Additional Details
    Integrated equalization valve with transfer valve. Light weight. CRN available. Water tolerant aluminum alloy.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text