Motion
159016801
Qwik Stik™ Powder Mix - ORANGE Flavor, 1.76 oz. Package Size, Makes 2.5 gal, 17 g Sugar, 55 Sodium, 45 Potassium, 12 fl oz | 1.9 g Serving Size
Mi Item #04156850
MFR #159016801
Price$5.79/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Qwik Stik™ Powder Mix - ORANGE Flavor, 1.76 oz. Package Size, Makes 2.5 gal, 17 g Sugar, 55 Sodium, 45 Potassium, 12 fl oz | 1.9 g Serving Size
Mi Item #04156850
MFR #159016801

Mfr description
159016801 POWDER PK 2.5GAL ZERO ORANGE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Sugar Free
  • Low Calorie
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.79/pk

Specifications

Dimensions

  • Case Height
    7.4
  • Case Length
    9.51
  • Case Weight
    4.4
  • Case Width
    6.32
  • Package Size
    1.76 oz.
  • Serving Size
    1.9 g

Details

  • Branding
    Powder Pack
  • CALORIES
    0
  • Carbohydrates
    17 g
  • Category Description
    Powder Mix
  • Country of Origin
    US
  • Description
    2.5 gal Yield SQWINCHER® Zero Orange Powder Pack Electrolyte Drink Mix
  • Flavor
    ORANGE
  • Form
    Concentrate
  • Life
    15 MON
  • Package Quantity Per Case
    32
  • POTASSIUM
    45
  • Prop 65 Statement
  • SODIUM
    55
  • SUGAR
    17 g
  • UPC_NO
    075880004011
  • Yield
    2.5 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)