Motion
715SNFFB/S
Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Full Hand
Mi Item #04156905
MFR #715SNFFB/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Full Hand
Mi Item #04156905
MFR #715SNFFB/S

Mfr description
715 SNFFB FULL DIP GLOVE SMALL
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Fully coated nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    53.04028 cm
  • Size
    S

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Elastic
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    662909071798
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, EN388 4121
  • Thumb Style
    Wing
  • UPC_NO
    662909071798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)