Motion
114-5124-5

REXNORD INC
114-5124-5

MATROD D1/4IN POM 102IN BK HEAD
Mi Item #04157135
MFR #114-5124-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-5124-5

MATROD D1/4IN POM 102IN BK HEAD
Mi Item #04157135
MFR #114-5124-5

Mfr description
114-5124-5 MATROD 1/4 ACT 102
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Length
    5 in

Details

  • Accessory Type
    Chain Rod
  • Additional Details
    Matrod D1/4 IN;POM 102IN BK HD
  • Material
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)