Motion
2691-22
M18™ Cordless Combination Power Tool Kit - Cordless, 18 V, Number of Pieces: 2
MI ITEM #04157145
MFR #2691-22
Price$279.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Combination Power Tool Kit - Cordless, 18 V, Number of Pieces: 2
MI ITEM #04157145
MFR #2691-22

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$279.52/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Torque
    400 in
  • Weight
    10.00 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion
  • Housing Material
    Polycarbonate
  • Impact Rate
    1400 ipm
  • Includes
    (1) Belt Clip, (1) Contractor Bage, (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) M18™ 1/4 in Hex Impact Driver (2656-20), (1) M18™ Compact 1/2 in Drill Driver (2606-20), (2) M18™ Compact REDLITHIUM™ Battery (48-11-1815)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    045242159338
  • Maximum Speed
    1400 rpm
  • Number Of Pieces
    2
  • Power Rating
    18 V
  • Power Source
    Cordless
  • Tools Included
    1/2 in Compact Drill Driver, 1/4 in Hex Impact Driver
  • UPC_NO
    045242159338
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years

Overview

Mfr description
2691-22 18V COMBO KIT
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought