Motion
15AT10/800

MEGADYNE
15AT10/800

AT10, 10 mm Pitch, 800 mm Pitch Length, 15 mm Width, 80 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04157252
MFR #15AT10/800
Price$57.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15AT10/800

AT10, 10 mm Pitch, 800 mm Pitch Length, 15 mm Width, 80 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04157252
MFR #15AT10/800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.42/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    15 mm
  • Pitch
    10 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    80

Overview

Mfr description
15AT10/800 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought