Motion
7000A5TRDULP4Y

NSK CORP, BEARING DIV
7000A5TRDULP4Y

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, 25 ° Contact Angle, C0
Mi Item #04157277
MFR #7000A5TRDULP4Y
Price$668.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7000A5TRDULP4Y

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, 25 ° Contact Angle, C0
Mi Item #04157277
MFR #7000A5TRDULP4Y

Mfr description
7000A5TRDULP4Y BRG.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$668.18/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.01 in
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Height
    16 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    7000A5TRDULP4Y BRG.
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586651
  • Max Rpm
    83400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1160 lbf
  • Radial Static Load Capacity
    540 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7000A5
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176586651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)