Motion
IR80X90X54
Needle Roller Bearing Inner Ring - 80 mm Bore, 90 mm OD, 54 mm Width, Chrome Steel
MI ITEM #04157317
MFR #IR80X90X54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 80 mm Bore, 90 mm OD, 54 mm Width, Chrome Steel
MI ITEM #04157317
MFR #IR80X90X54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR80X90X54

Specifications

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Overall Width
    54 mm
  • Product Type
    Needle Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought