Motion
50671
Non-Impact Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
MI ITEM #04157487
MFR #50671
Price$236.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
MI ITEM #04157487
MFR #50671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-7/16 in
  • Socket Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Adapter, Compact Case, Extension, Locking Flexible Ratchet
  • Material
    Vanadium Steel
  • Number Of Pieces
    22
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459506719

Overview

Mfr description
50671 3/8 DR THRU BOLT SOCKET SET
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Lobular openings for greater turning power without deforming the fastener
  • Packed in rugged compact high-density polyethylene (HDPE) case that is strong and durable yet light in weight
  • Ratchet with 7 locking positions and flex head design
  • Includes: Locking flexible ratchet, 3" extension, adapter, 3/8" to 3/4" SAE sockets and 8 mm to 19 mm metric sockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought