Motion
MCM06040H05K00

NSK CORP, BEARING DIV
MCM06040H05K00

MCM Series Small Size Transfer System Light Weight - 6 mm Nominal Screw Diameter
Mi Item #04157545
MFR #MCM06040H05K00
Price$4,407.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
MCM06040H05K00

MCM Series Small Size Transfer System Light Weight - 6 mm Nominal Screw Diameter
Mi Item #04157545
MFR #MCM06040H05K00

Mfr description
MCM06040H05K00
  • Space Saving
  • High Accuracy
  • Stroke 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,407.18/each

Specifications

Dimensions

  • Nominal Screw Diameter
    6 mm
  • Weight
    11.46 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176504952
  • Measurement Standard
    Metric
  • Product Types
    MCM Series Small Size Transfer System Light Weight
  • UPC_NO
    029176504952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)