Motion
300-B-MI
Cam & Groove Coupler - 3 in Female Coupler x 3 in Male NPT, Straight
MI ITEM #04158185
MFR #300-B-MI
Your Price$111.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Female Coupler x 3 in Male NPT, Straight
MI ITEM #04158185
MFR #300-B-MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.21/each(List $127.89)

Overview

Mfr description
300-B-MI 3" F CAMLOCK X 3" M.NPT

Specifications

  • Body Material
    Unplated Malleable Iron
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Fitting Shape
    Straight
  • Coupling Gender
    Female
  • Coupling Size
    3 in
  • End 1 Type
    Female Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Male NPT
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text