1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AIMCO
ASB-3C
Tool Balancer - Cable, 7.2 ft Travel, 6.6 lb Max Weight
MI ITEM #
04158340
MFR #
ASB-3C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Tool Balancers
AIMCO ASB-3C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIMCO
ASB-3C
Tool Balancer - Cable, 7.2 ft Travel, 6.6 lb Max Weight
MI ITEM #
04158340
MFR #
ASB-3C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Cable Travel
7.2 ft
Details
Balancer Type
Cable
Maximum Weight Capacity
6.6 lb
Minimum Weight Capacity
3.3 lb
Overview
Mfr description
ASB-3C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought