Motion
NCA1D250-1400-X130US

SMC CORP OF AMERICA
NCA1D250-1400-X130US

Tie Rod Air Cylinder - 2.5000 in Bore, 14.0000 in Stroke, Cushion Both Ends
Mi Item #04158453
MFR #NCA1D250-1400-X130US
Price$264.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D250-1400-X130US

Tie Rod Air Cylinder - 2.5000 in Bore, 14.0000 in Stroke, Cushion Both Ends
Mi Item #04158453
MFR #NCA1D250-1400-X130US

Mfr description
NCA1D250-1400-X130US AIR CYL 2.5X14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.55/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    14.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Detachable Rear Clevis
  • Number of Switches
    1
  • Options Included
    Stainless Steel Piston Rod, Tie Rod, Tie Rod Nut, Cushion Valve Needle
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)