Specifications
Dimensions
- Body Size40
- Port Size1/2
- Weight48.4 g
Details
- Product TypePrecision Air Regulators
Overview
Mfr description
KT-AR40-04 REGULATOR MAINTENANCE KIT
- Modular type regulator
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Knob is made of ozone resistant rubber material
- Improved relief sensitivity
- 6 Sizes
- Rc, NPT or G(PF) threads