1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Columbia Marking Tools
CMM-518-0
Individual Character Punch, Individual Character: 0, Shank Length: 0.31", Shank Width: 0.164"
MI ITEM #
04158519
MFR #
CMM-518-0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Number and Letter Punches
Columbia Marking Tools CMM-518-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Columbia Marking Tools
CMM-518-0
Individual Character Punch, Individual Character: 0, Shank Length: 0.31", Shank Width: 0.164"
MI ITEM #
04158519
MFR #
CMM-518-0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Character Height
3/16 in
Shank Length
0.31 in
Shank Width
0.164 in
Details
Individual Character
0
Line Capacity
Single
Type
Individual Character Punch
Overview
Mfr description
CMM-518-0 STAMP (0)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought