1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LK3050
Linear Ball Bearing - LK Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 2750 N Load Capacity
MI ITEM #
04158553
MFR #
LK3050
Price
$72.93
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LK3050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LK3050
Linear Ball Bearing - LK Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 50 mm Overall Length, 2750 N Load Capacity
MI ITEM #
04158553
MFR #
LK3050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$72.93
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
40 mm
Overall Length
50 mm
Shaft
Diameter
30 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
2750 N
Series
LK
Static Load Capacity
3070 N
Overview
Mfr description
LK3050
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought