Motion
49037
Ice Chest - Orange Color, 48 qt Container Size
Mi Item #04158624
MFR #49037
Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ice Chest - Orange Color, 48 qt Container Size
Mi Item #04158624
MFR #49037

Mfr description
49037-13 48 QUART ICE CHEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.20/each

Specifications

Dimensions

  • Container Size
    48 qt (US)
  • Overall Height
    16.00 in
  • Overall Length
    24.00 in
  • Overall Width
    14.00 in

Details

  • Additional Details
    Superior thermal retention that helps keep beverages cold.-Side swing handles with comfort grip provide easy carrying.-Tight-fitting hinged seat-top lid, removable food tray and a self-draining plug.-Stain and odor resistant, easy-to-clean liner.-Capacity Vol.: 48 qt.-
  • Body Color
    Orange
  • Includes Drain
    Drain Included
  • Lid Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)