Motion
5605386
Helido-Series IC830 Grade TiN/TiAlN coated Carbide SNMU-Style Milling Insert, Square Shaped
Mi Item #04159111
MFR #5605386
Price$75.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helido-Series IC830 Grade TiN/TiAlN coated Carbide SNMU-Style Milling Insert, Square Shaped
Mi Item #04159111
MFR #5605386

Mfr description
5605386 S845 SNMU 1305ANR-MMIC830
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.90/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    90 °
  • Inscribed Circle  
    13 mm
  • Relief Angle
    0 °
  • Thickness  
    6.2 mm

Details

  • Chipbreaker
    MM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    S845 SNMU 1305ANR-MM
  • Insert Style
    SNMU
  • Manufacturer Grade
    IC830
  • Material
    Carbide
  • Series
    Helido
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)