Motion
5606325
Helitang-Series IC830 Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
MI ITEM #04159117
MFR #5606325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helitang-Series IC830 Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
MI ITEM #04159117
MFR #5606325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5606325 T490 LNMT 1306PNTR IC830

Specifications

  • Insert Style
    LNMT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC830
  • Shape
    Rectangle
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.8 mm
  • Included Angle
    90 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    T490 LNMT 1306PNTR
  • Series
    Helitang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text