Motion
CNTRL CONTACT LEVER 518 INSERT

REXNORD INC
CNTRL CONTACT LEVER 518 INSERT

Flat Top Conveyor Chain Accessory - Control Contact Lever, 13-3/4 in Overall Length, 1.18 in Width, Polypropylene (Lever), Stainless Steel (Insert) Material
Mi Item #04159200
MFR #CNTRL CONTACT LEVER 518 INSERT
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CNTRL CONTACT LEVER 518 INSERT

Flat Top Conveyor Chain Accessory - Control Contact Lever, 13-3/4 in Overall Length, 1.18 in Width, Polypropylene (Lever), Stainless Steel (Insert) Material
Mi Item #04159200
MFR #CNTRL CONTACT LEVER 518 INSERT

Mfr description
518-642951N LEVER, CONTROL W/ INSERT
  • Contact Lever
  • Lever in Polypropylene
  • Insert in Ferritic Stainless Steel (for magnetic sensor)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.97/each

Specifications

Dimensions

  • Length
    13-3/4 in
  • Weight
    0.22 lbs
  • Width
    1.18 in

Details

  • Accessory Type
    Control Contact Lever
  • Country of Origin
    Italy
  • Material
    Polypropylene (Lever), Stainless Steel (Insert)
  • UPC_NO
    793699472615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)